628 2RS EMQ
Description
628 2RS EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 628 2RS EMQ
BDI # 24010432
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KP16AFS464
Description
KP16AFS464 AIRFRAME CONT BALL BRG ; 1"X2"X7/16" 2 SEAL
Part # KP16AFS464
BDI # 795661
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Height - Millimeter:
10
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
21
Height - Inch:
0.394
Bore 2 - Inch:
0.827
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
22807-01-300
Description
GBC.22807-01-300 RADIAL BALL BEARING ; 0.75"X1.75"X0.563" SINGLE ROW
Part # GBC.22807-01-300
BDI # 426110
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.3
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270473
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
4022VBF53
Description
4022VBF53 RADIAL BALL BEARING ; 1-ROW UNGROUND 10/PAK
Part # 4022VBF53
BDI # 795930
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269577
Internal Special Features:
No Cage
Snap Ring:
No
Internal Clearance:
C0-Medium