CNC12-10A
Description
CNC12-10A CLAMP NUT ; 10TPI SINGLE SPLIT ALUMINUM
Part # CNC12-10A
BDI # 966808
Features
Thread Size:
0.75-10
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
10
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.75-10
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
10
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
CNC12-10S
Description
CNC12-10S CLAMP NUT ; 10TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC12-10S
BDI # 966853
Features
Thread Size:
0.75-10
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
10
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
SNC12-10S
Description
SNC12-10S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNC12-10S
BDI # 966943
Features
Thread Size:
0.75-10
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
10
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.75-10
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
10
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7