TN13-2
Description
TN13-2 BRG LOCKNUT ; 18TPI 3-3/8" OD 0.573" NOMINAL THK
Part # TN13-2
BDI # 1374317
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Threads per Inch:
18
Nominal Thickness - Inch:
0.72
Nominal Thickness - Millimeter:
18.288
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Other Features:
Precision | Left Hand Thread
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Other Features:
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554