W 624-2RS1
Description
W 624-2RS1 DEEP GROOVE BALL BEARING ; 4MM BORE 13MM OD 5MM WD SR 2 SEALS
Part # W 624-2RS1
BDI # 1423943
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
605-2RS
Description
605-2RS DEEP GROOVE BALL BEARING ; 5MM ID 14MM OD 5MM WD SR 2 SEALS
Part # 605-2RS
BDI # 1347756
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
624 2RS
Description
624 2RS RADIAL BALL BEARING ; 4MM BORE 13MM OD 5MM WD SR 2 SEALS
Part # 624 2RS
BDI # 18151456
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259647
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R4 2RS BULK
Description
R4 2RS BALL BEARING BULK PACKED ; 1/4" BORE 5/8" OD 0.196" WD SR 2 SEALS
Part # R4 2RS BULK
BDI # 21488923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing | Light Duty | Bulk
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
686 2RS
Description
686 2RS BALL BEARING ; 6MM BORE 13MM OD 5MM WD SR 2 SEALS
Part # 686 2RS
BDI # 18151748
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259673
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No