6204-2RS1/C3/LT20
Description
6204-2RS1/C3/LT20 DEEP GRV BALL BEARING ; RELUBED WITH KLUBER LDS-18A GREASE
Part # 6204-2RS1/C3/LT20
BDI # 24556759
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
B-2016 BULK
Description
B-2016 BULK NEEDLE ROLLER BEARING ; BULK PACK LUBE125 25/PAK
Part # B-2016;PDL125
BDI # 23728331
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Bulk Packing
Self Aligning:
No
COM12-757
Description
COM12-757 SPHERICAL PLAIN BEARING ; 1.4375" OD W/LUBE GROOVES
Part # COM12-757
BDI # 23705824
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Ring
Self Aligning:
Yes
6305/C3 W/SMARTLUBE
Description
6305/C3 W/SMARTLUBE DEEP GROOVE BEARING
Part # 6305/C3 W/SMARTLUBE
BDI # 21540052
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204/W64F
Description
6204/W64F FOOD GRADE SOLID LUBE BEARING ; C0 STANDARD CLEARANCE
Part # 6204/W64F
BDI # 24540000
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No