Page 1 of 4

Next

Compare
TB40XH300

COMPARE

TB40XH300

Description
TB40XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB40XH300

BDI # 612130

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 299.644
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573929
Pitch Diameter - Millimeter: 282.98

Price Inventory : Available to order
Loading Price
QTY
40XH300QD

COMPARE

40XH300QD

Description
40XH300QD TIMING BELT PULLEY ; 7/8IN PITCH 40T XH BELT 76.2MM W BELT

MAUREY

Part # 40XH300QD

BDI # 640305

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 297.434
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN: 574011
Pitch Diameter - Millimeter: 282.98

Price Inventory : Available to order
Loading Price
QTY
40XH300-F

COMPARE

40XH300-F

Description
40XH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 40XH300

BDI # 991136

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 297.434
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 282.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TB40XH300

COMPARE

TB40XH300

Description
TB40XH300 TIMING PULLEY ; TAPER BUSHED 101756003

TIMKEN

Part # TB40XH300

BDI # 24304016

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 299.644
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 282.98
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40XHR300

COMPARE

40XHR300

Description
40XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 40T

B & B MANUFACTURING

Part # 40XHR300

BDI # 22719226

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 296.875
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 282.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY