80QD35-SF
Description
80QD35-SF ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71" OD SF BUSHING
Part # 80QD35-SF
BDI # 747993
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
80B35H
Description
80B35H ROLLER CHAIN SPROCKET ; 35HT 11.710" OD 1 3/16" BORE 1" PITCH
Part # 80B35H
BDI # 747936
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
80BS35H-1-7/16
Description
80BS35H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71"OD 1-7/16" BORE
Part # 80BS35H-1-7/16
BDI # 747790
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
80BS35H-1-1/2
Description
80BS35H-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71"OD 1-1/2" BORE
Part # 80BS35H-1-1/2
BDI # 747784
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
35B96
Description
35B96 ROLLER CHAIN SPROCKET ; 96T 11.680" OD 23/32" BORE 3/4" PITCH
Part # 35B96
BDI # 743703
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore