22330 CA W33 C3

COMPARE

22330 CA W33 C3

Description
22330 CA W33 C3 SPHERICAL ROLLER BEARING ; 150MM ID 300MM OD 108MM WIDE

EBC

Part # 22330 CA W33 C3

BDI # 21488439

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
D120B25 X 3

COMPARE

D120B25 X 3

Description
D120B25 X 3 SPROCKET ; 25 TOOTH B HUB 120-2 CHAIN 3.00" BORE

MARTIN SPROCKET & GR

Part # D120B25 X 3

BDI # 26268213

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.969

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.774
Pitch Diameter - Millimeter: 304.013
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY