Page 1 of 2

Next

Compare
100-4B32

COMPARE

100-4B32

Description
100-4B32 QUAD SPROCKET

LINN GEAR

Part # 100-4B32

BDI # 590344

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A32H

COMPARE

100A32H

Description
100A32H ROLLER CHAIN SPROCKET ; 32HT 13.440" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A32H

BDI # 740534

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B112

COMPARE

35B112

Description
35B112 ROLLER CHAIN SPROCKET ; 112T 13.590" OD 3/8" PITCH

POWERDRIVE LLC

Part # 35B112

BDI # 743671

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.59
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35QD112-SH

COMPARE

35QD112-SH

Description
35QD112-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 112T 13.590" SH BUSHING

POWERDRIVE LLC

Part # 35QD112-SH

BDI # 743709

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.59
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 339.623
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B55

COMPARE

60B55

Description
60B55 ROLLER CHAIN SPROCKET ; 55T 13.570" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B55

BDI # 746965

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.137

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.566
Pitch Diameter - Millimeter: 333.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY