120A28
Description
120A28 ROLLER CHAIN SPROCKET ; 28T 14.210" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A28
BDI # 740964
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore