Page 1 of 2

Next

Compare
80A47

COMPARE

80A47

Description
80A47 ROLLER CHAIN SPROCKET ; 47T 15.540" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A47

BDI # 747542

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B96

COMPARE

40B96

Description
40B96 ROLLER CHAIN SPROCKET ; 96T 15.570" OD 1" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B96

BDI # 744784

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.282

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.573
Pitch Diameter - Millimeter: 388.163
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B47

COMPARE

80B47

Description
80B47 ROLLER CHAIN SPROCKET ; 47T 15.540" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B47

BDI # 747944

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A76

COMPARE

50A76

Description
50A76 ROLLER CHAIN SPROCKET ; 76T 15.486" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A76

BDI # 745660

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.486
Pitch Diameter - Millimeter: 384.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40QD96-SK

COMPARE

40QD96-SK

Description
40QD96-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 96T 15.57" SK BUSHING

POWERDRIVE LLC

Part # 40QD96-SK

BDI # 744850

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY