40XXH300-F

COMPARE

40XXH300-F

Description
40XXH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 40XXH300

BDI # 986940

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.148
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD40XXH300

COMPARE

QD40XXH300

Description
QD40XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI F BUSHED 40T

B & B MANUFACTURING

Part # QD40XXH300

BDI # 22737414

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.275
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40XXHR300

COMPARE

40XXHR300

Description
40XXHR300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W R1 BUSHED CI 40T

B & B MANUFACTURING

Part # 40XXHR300

BDI # 22719330

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.275
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY