Page 1 of 48

Next

Compare
80BTB48

COMPARE

80BTB48

Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB48

BDI # 625176

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32260
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P64-20M-290

COMPARE

P64-20M-290

Description
P64-20M-290 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 290MM W

GATES

Part # 78824057

BDI # 1125843

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 429.412
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-20M-230

COMPARE

P64-20M-230

Description
P64-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 64GROVES 20MM P 230MM W

GATES

Part # 78824056

BDI # 1125842

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 429.412
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BTL48H

COMPARE

80BTL48H

Description
80BTL48H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 48T TAPERLOCK W/HT

TSUBAKI

Part # 80BTL48

BDI # 21973211

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.857
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B48H

COMPARE

80B48H

Description
80B48H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 80B48

BDI # 17159904

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY