80A51
Description
80A51 ROLLER CHAIN SPROCKET ; 51T 16.810" OD 1 1/4" BORE 1" PITCH
Part # 80A51
BDI # 747545
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.244
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.813
Pitch Diameter - Millimeter:
412.598
Mounting Method:
Rough Bore
80B51
Description
80B51 ROLLER CHAIN SPROCKET ; 51T 16.810" OD 1 1/4" BORE 1" PITCH
Part # 80B51
BDI # 747948
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.244
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.813
Pitch Diameter - Millimeter:
412.598
Mounting Method:
Rough Bore