F120B18 MTO SPK QUAD B
Description
F120B18 MTO SPK QUAD B SPROCKET ; 18 TEETH 9.41" OUTSIDE DIA
Part # F120B18 MTO SPK QUAD B
BDI # 21552206
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-4
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
PL040X065 AS
Description
PL040X065 AS KEYLESS SCREW LOCKING ASSY ; 40MM BORE 65MM OD
Part # PL040X065
BDI # 928937
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
40
Length - Millimeter:
20
Other Features:
11 Locking Screws
Length - Inch:
0.787
2X120 BLACK GOLD POWER BRAID 2-WIRE
Description
32PB1175XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 2X120 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 Wire Braid | Burst Pressure 4700 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
5S 3/4
Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB
Part # 5S 3/4
BDI # 621140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
6S 28MM
Description
6S 28MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 28MM
BDI # 622566
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs