AK28-3/4
Description
AK28-3/4 V-BELT PULLEY ; 1 GROOVE 3/4" BORE CAST IRON SHEAVES
Part # AK28-3/4
BDI # 737561
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
586772
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
60BS10H-7/8
Description
60BS10H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 10T 2.510" OD 7/8" BORE
Part # 60BS10H-7/8
BDI # 746670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
2MM9309WI QUX
Description
2MM9309WI QUX PRECISION BALL BEARING ; QUAD 45MM BORE ANGULAR CONTACT
Part # 2MM9309WI QUX
BDI # 22843313
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9309WI QUX
Description
2MMC9309WI QUX PRECISION BALL BEARING ; QUAD 45MM BORE ANGULAR CONTACT
Part # 2MMC9309WI QUX
BDI # 22843314
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9309WI QUH
Description
2MMC9309WI QUH PRECISION BALL BEARING ; QUAD 45MM BORE ANGULAR CONTACT
Part # 2MMC9309WI QUH
BDI # 22843321
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring