Page 1 of 5998

Next

Compare
6209-ZZ

COMPARE

6209-ZZ

Description
6209-ZZ DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD

TIMKEN

Part # 6209-ZZ

BDI # 1424869

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 19
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
JLM104948-90N03

COMPARE

JLM104948-90N03

Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD

TIMKEN

Part # JLM104948-90N03

BDI # 1360509

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.228
Outside Diameter - Millimeter: 82
Bore - Millimeter: 50

Other Features: 2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN: 660561
Assembly Components: JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number: JLM104948
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
22209KEJW33C3

COMPARE

22209KEJW33C3

Description
22209KEJW33C3 SPHERICAL RLR BRG ; 45MM ID 85MM OD STEEL CAGE

TIMKEN

Part # 22209KEJW33C3

BDI # 23594328

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
71912 CD/P4ADGA

COMPARE

71912 CD/P4ADGA

Description
71912 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION

SKF

Part # 71912 CD/P4ADGA

BDI # 1265529

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY
NA 4911

COMPARE

NA 4911

Description
NA 4911 NEEDLE ROLLER BEARING ; 55MM IDX80MM ODX25MM WD

SKF

Part # NA 4911

BDI # 1421107

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY