305SZZ3

COMPARE

305SZZ3

Description
305SZZ3 DEEP GROOVE BALL BRG ; 63/64" BORE 3" OD 1" WD SR 2 SEALS

SKF

Part # 305SZZ3

BDI # 662436

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25.4
Other Features: Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 3

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KDN.JA025XP0

COMPARE

KDN.JA025XP0

Description
KDN.JA025XP0 FOUR POINT CONTACT BALL BRG ; 2.5" IDX3.0" ODX.25" WIDE 2 SEALS

KAYDON

Part # JA025XP0

BDI # 21439760

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 3
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB025CP0

COMPARE

JB025CP0

Description
KDN.JB025CP0 RADIAL CONTACT BALL BRG ; 2.5" IDX3.125" ODX .3125" WIDE 2 SEALS

KAYDON

Part # JB025CP0

BDI # 21439765

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 3.125

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY