Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Simplex Type
Global Part Number GPN:
568968
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
EE720128-90020
Description
EE720128-90020 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # EE720128-90020
BDI # 26521729
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Outside Diameter - Millimeter:
596.9
Bore - Millimeter:
325.45
Bore - Inch:
12.813
Other Features:
Steel Cage
Assembly Components:
EE720128-20000 (1) | PACK-CRT690920 (1) | 720236-20000 (1) | PACK-CRT391181 (1)
Basic Number:
EE720128
Precision Class:
Class 2
LL573710DC-3
Description
LL573710DC-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE 18-24 OD
Part # LL573710DC-3
BDI # 1363654
Features
Component:
Double Cup
Width - Millimeter:
73.025
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
596.9
Other Features:
Light Duty | Hole in OD for Locking Pin
Precision Class:
Class 3
Basic Number:
LL573710DC #3
01B440MEX
Description
COP.01B440MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MEDIUM DUTY 440MM
Part # 01B440MEX
BDI # 24714357
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B440MGR
Description
COP.01B440MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MEDIUM DUTY 440MM
Part # 01B440MGR
BDI # 24714359
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar