Page 1 of 2

Next

Compare
QD156H300

COMPARE

QD156H300

Description
QD156H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI E BUSHED 156T

B & B MANUFACTURING

Part # QD156H300

BDI # 22735968

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
60XXHS300

COMPARE

60XXHS300

Description
60XXHS300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W S1 BUSHED CI 60T

B & B MANUFACTURING

Part # 60XXHS300

BDI # 22728958

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD60XXH300

COMPARE

QD60XXH300

Description
QD60XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI J BUSHED 60T

B & B MANUFACTURING

Part # QD60XXH300

BDI # 22737931

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
03BC300MEXAT

COMPARE

03BC300MEXAT

Description
COP.03BC300MEXAT CARTRIDGE BEARING ; POR NON-RETURNABLE

COOPER BEARING

Part # 03BC300MEXAT

BDI # 24715296

Features

Inch - Metric: Metric
Outside Diameter - Inch: 25.252
Length Thru Bore - Millimeter: 244
Length Thru Bore - Inch: 9.606
Other Features: Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
03BC300MGRAT

COMPARE

03BC300MGRAT

Description
COP.03BC300MGRAT CARTRIDGE BEARING ; POR NON-RETURNABLE

COOPER BEARING

Part # 03BC300MGRAT

BDI # 24715298

Features

Inch - Metric: Metric
Outside Diameter - Inch: 25.252
Length Thru Bore - Millimeter: 244
Length Thru Bore - Inch: 9.606
Other Features: Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY