E120 ELEMENT OMEGA 7300070
Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE
Part # 10287344
BDI # 18143281
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
Width - Inch:
0
QD156H200
Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T
Part # QD156H200
BDI # 22735962
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7 C 240 S
Description
7 C 240 S V-BELT SHEAVE ; 7GR C 24" PD BORED FOR S1 BUSHING
Part # 7 C 240 S
BDI # 21979326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
5