Page 1 of 264

Next

Compare
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
QD156H200

COMPARE

QD156H200

Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T

B & B MANUFACTURING

Part # QD156H200

BDI # 22735962

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 59.512
Face Width - Inch: 2.343

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : In stock
Loading Price
QTY
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7 C 240 S

COMPARE

7 C 240 S

Description
7 C 240 S V-BELT SHEAVE ; 7GR C 24" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 240 S

BDI # 21979326

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
5-3V25.00-E

COMPARE

5-3V25.00-E

Description
5-3V25.00-E V-BELT QD SHEAVE

DODGE

Part # 455199

BDI # 280276

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY