120A54
Description
120A54 ROLLER CHAIN SPROCKET ; 54T 26.650" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A54
BDI # 740973
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Rough Bore