Page 1 of 29

Next

Compare
24092YMBW33W45A

COMPARE

24092YMBW33W45A

Description
24092YMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 24092YMBW33W45A

BDI # 20054354

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23276KYMBW906A

COMPARE

23276KYMBW906A

Description
23276KYMBW906A SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 23276KYMBW906A

BDI # 20054599

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23092 CA/C3W33

COMPARE

23092 CA/C3W33

Description
23092 CA/C3W33 SPHR ROLLER BRG ; BEARING

SKF

Part # 23092 CA/C3W33

BDI # 1268511

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF 18/560 V/HB1

COMPARE

NCF 18/560 V/HB1

Description
NCF 18/560 V/HB1 CYLINDRICAL ROLLER BRG ; 560MMX680MMX56MM SINGLE ROW

SKF

Part # NCF 18/560 V/HB1

BDI # 22782694

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/560 MA/C3

COMPARE

618/560 MA/C3

Description
618/560 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 618/560 MA/C3

BDI # 1259538

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY