Page 1 of 54

Next

Compare
23284 CAK/C08W507

COMPARE

23284 CAK/C08W507

Description
23284 CAK/C08W507 SPHR ROLLER BRG

SKF

Part # 23284 CAK/C08W507

BDI # 1247911

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
180A40

COMPARE

180A40

Description
180A40 SPROCKET

LINN GEAR

Part # 180A40

BDI # 587026

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.677

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.939
Pitch Diameter - Millimeter: 728.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200TLC36

COMPARE

200TLC36

Description
200TLC36 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC36

BDI # 586159

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 28.685
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.07
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 728.599
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
23284YMBW507C08C2

COMPARE

23284YMBW507C08C2

Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS

TIMKEN

Part # 23284YMBW507C08C2

BDI # 21574582

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
180B40

COMPARE

180B40

Description
180B40 SPROCKET

LINN GEAR

Part # 180B40

BDI # 588187

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.677

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.939
Pitch Diameter - Millimeter: 728.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY