Page 1 of 30

Next

Compare
D16C95

COMPARE

D16C95

Description
D16C95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C95

BDI # 607510

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Duplex Type
Global Part Number GPN: 569439
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A95

COMPARE

16A95

Description
16A95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A95

BDI # 615800

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Simplex Type
Global Part Number GPN: 569797
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80CTB95

COMPARE

D80CTB95

Description
D80CTB95 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80CTB95

BDI # 608132

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 30.245
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30409
Pitch Diameter - Millimeter: 768.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
618/630 MA/C3

COMPARE

618/630 MA/C3

Description
618/630 MA/C3 DEEP GROOVE BALL BEARING ; 780MMX69MM SINGLE ROW

SKF

Part # 618/630 MA/C3

BDI # 1255688

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/630 MA/C4

COMPARE

618/630 MA/C4

Description
618/630 MA/C4 DEEP GROOVE BALL BRG ; 780MMX69MM SINGLE ROW

SKF

Part # 618/630 MA/C4

BDI # 1255689

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY