Page 1 of 21

Next

Compare
23292YMBW507C08C3

COMPARE

23292YMBW507C08C3

Description
23292YMBW507C08C3 SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM WD

TIMKEN

Part # 23292YMBW507C08C3

BDI # 20103185

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292YMBW507C08

COMPARE

23292YMBW507C08

Description
23292YMBW507C08 SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM WD

TIMKEN

Part # 23292YMBW507C08

BDI # 20054629

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292KYMBW906A

COMPARE

23292KYMBW906A

Description
23292KYMBW906A SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM WD BRASS CAGE

TIMKEN

Part # 23292KYMBW906A

BDI # 20054630

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
28A57

COMPARE

28A57

Description
28A57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28A57

BDI # 618064

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 32.769
Other Features: Simplex Type
Global Part Number GPN: 571013
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
231/500KYMBW33W45A

COMPARE

231/500KYMBW33W45A

Description
231/500KYMBW33W45A SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 231/500KYMBW33W45A

BDI # 1318300

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY