SUC212-39FG1
Description
SUC212-39FG1 INSERT BEARING ; NON RETURNABLE 2-7/16"ID FOOD GRADE
Part # SUC212-39FG1
BDI # 21973648
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
WT350X50
Description
WT350X50 MATERIAL HANDLING HOSE ; TIGERFLEX FOOD GRADE 3-1/2"X50' PVC
Part # WT350X50
BDI # 24465314
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.21
Outside Diameter - Millimeter:
106.934
Other Features:
8" Minimum Bend Radius
Typical Use:
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
88.9
Color:
Clear
WT350X100
Description
WT350X100 MATERIAL HANDLING HOSE ; TIGERFLEX FOOD GRADE 3-1/2"X100' PVC
Part # WT350X100
BDI # 24465312
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.21
Outside Diameter - Millimeter:
106.934
Other Features:
8" Minimum Bend Radius
Typical Use:
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
88.9
Color:
Clear