Page 1 of 32

Next

Compare
PL075X115 AS

COMPARE

PL075X115 AS

Description
PL075X115 AS POWER LOCK

TSUBAKI

Part # PL075X115

BDI # 928946

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.528

Outside Diameter - Millimeter: 115
Bore - Millimeter: 75
Length - Millimeter: 28
Other Features: 11 Locking Screws
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
2MM9115WI QUX

COMPARE

2MM9115WI QUX

Description
2MM9115WI QUX PRECISION BALL BEARING ; QUAD 75MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MM9115WI QUX

BDI # 22845915

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MM9115WI QUX

COMPARE

3MM9115WI QUX

Description
3MM9115WI QUX PRECISION BALL BEARING ; QUAD 75MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM9115WI QUX

BDI # 22845933

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
50-4B21H

COMPARE

50-4B21H

Description
50-4B21H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B21H

BDI # 590262

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.194

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.522
Pitch Diameter - Millimeter: 106.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
10HS PB

COMPARE

10HS PB

Description
10HS PB CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 10HS PB

BDI # 614005

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 42.062
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY