EE763330-90029
Description
EE763330-90029 TR BEARINGS CONE ; NON-RETURNABLE
Part # EE763330-90029
BDI # 1355541
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
41
Outside Diameter - Millimeter:
1041.4
Bore - Millimeter:
838.2
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
663649
Assembly Components:
EE763330 (1) | 763410 (1)
Basic Number:
EE763330
Precision Class:
Standard
EE763330-90017
Description
EE763330-90017 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD
Part # EE763330-90017
BDI # 1355540
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
41
Outside Diameter - Millimeter:
1041.4
Bore - Millimeter:
838.2
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658892
Assembly Components:
EE763330 (1) | 763410 (1)
Basic Number:
EE763330
Precision Class:
Standard
F234-14M20-F
Description
F234-14M20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)
Part # F234-14M20-F
BDI # 26276515
Features
Pitch Diameter - Inch:
41.063
Inch - Metric:
Metric
Outside Diameter - Inch:
40.945
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
1043
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F234-14M55-F
Description
F234-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 234T
Part # F234-14M55-F
BDI # 22732654
Features
Pitch Diameter - Inch:
41.063
Inch - Metric:
Metric
Outside Diameter - Inch:
40.945
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
1043
Mounting Method:
Bushed
Belt Width - Millimeter:
55