120A90

COMPARE

120A90

Description
120A90 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A90

BDI # 615061

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 42.981
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 43.854
Global Part Number GPN: 31451
Pitch Diameter - Millimeter: 1091.717
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F250-14M20-F

COMPARE

F250-14M20-F

Description
F250-14M20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F250-14M20-F

BDI # 26276514

Features

Pitch Diameter - Inch: 43.858
Inch - Metric: Metric
Outside Diameter - Inch: 43.752
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 1114
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
TP-788

COMPARE

TP-788

Description
TP-788 ROLLER THRUST BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # TP-788

BDI # 26316687

Features

Height - Millimeter: 171.45
Bore 1 - Inch: 30
Bore 2 - Millimeter: 762
Height - Inch: 6.75
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 44
Other Features: Single Row
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A90

COMPARE

PHS 120-1A90

Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A90

BDI # 1288895

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.981

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 43.854
Pitch Diameter - Millimeter: 1091.717
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY