Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
49.202
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Bushed
LM286749DG-904A1
Description
LM286749DG-904A1 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 48-60 OD
Part # LM286749DG-904A1
BDI # 1364280
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
48.027
Outside Diameter - Millimeter:
1219.886
Bore - Millimeter:
877.9
Other Features:
2 Double Cone | 4 Single Cup | Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Global Part Number GPN:
660594
Assembly Components:
LM286749DG (2) | LM286711 (4) | LM286749XA (1) | LM286711EB (1) | LM286711EA (2)
Basic Number:
LM286749
Precision Class:
Standard
Features
Height - Millimeter:
308
Bore 1 - Inch:
27.953
Bore 2 - Millimeter:
917
Height - Inch:
12.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
618/1000 MA
Description
618/1000 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/1000 MA
BDI # 1259612
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3016
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/1000 MA/C3
Description
618/1000 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/1000 MA/C3
BDI # 1260601
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2953
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No