Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Rough Bore
160U80
Description
160U80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173285
BDI # 312221
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9941
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Rough Bore
1000RXK3623A
Description
1000RXK3623A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD MULTI-ROW
Part # 1000RXK3623A
BDI # 1309916
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
51.57
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
EE776420-90016
Description
EE776420-90016 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSEMBLY 48-60 OD
Part # EE776420-90016
BDI # 1355545
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
52
Outside Diameter - Millimeter:
1320.8
Bore - Millimeter:
1066.8
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657420
Assembly Components:
EE776420 (1) | 776520 (1)
Basic Number:
EE776420
Precision Class:
Standard