Page 1 of 6

Next

Compare
P216-20M-170

COMPARE

P216-20M-170

Description
P216-20M-170 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 170MM W

GATES

Part # 78824020

BDI # 1125537

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
B-8214-G

COMPARE

B-8214-G

Description
B-8214-G CYL ROLLER THRUST BEARING ; POR

TIMKEN

Part # B-8214-G

BDI # 19287433

Features

Height - Millimeter: 190.754
Bore 1 - Inch: 34
Height - Inch: 7.51
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 54
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
P21620M340-S

COMPARE

P21620M340-S

Description
P21620M340-S SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M340-S

BDI # 610146

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577426
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P21620M115-N

COMPARE

P21620M115-N

Description
P21620M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M115-N

BDI # 610142

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577445
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P21620M170-P

COMPARE

P21620M170-P

Description
P21620M170-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M170-P

BDI # 610143

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577475
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY