Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
57.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
59.04
Global Part Number GPN:
31576
Pitch Diameter - Millimeter:
1455.979
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
57.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
59.04
Global Part Number GPN:
30276
Pitch Diameter - Millimeter:
1455.979
Mounting Method:
Rough Bore
NP555508-904A1
Description
NP555508-904A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE FOUR ROW 48-60 OD
Part # NP555508-904A1
BDI # 1368574
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
59.438
Outside Diameter - Millimeter:
1509.725
Bore - Millimeter:
1139.825
Other Features:
2 Double Cone | 4 Single Cup
Global Part Number GPN:
660640
Assembly Components:
NP555508 (2) | NP354913 (4) | K153677 (2) | K153678 (1) | K153676 (8)
Basic Number:
NP555508
Precision Class:
Standard
PHS 240-1C60
Description
PHS 240-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1C60
BDI # 1292245
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
57.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
59.04
Pitch Diameter - Millimeter:
1455.979
Mounting Method:
Rough Bore
PHS 240-1A60
Description
PHS 240-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1A60
BDI # 1292040
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
57.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
59.04
Pitch Diameter - Millimeter:
1455.979
Mounting Method:
Rough Bore