Page 1 of 93

Next

Compare
11HS

COMPARE

11HS

Description
11HS QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11HS

BDI # 614583

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
11S 1 7/8

COMPARE

11S 1 7/8

Description
11S 1 7/8 SLEEVE CPLG FLANGE ; 1.875IN BORE 5.25" HUB DIAMETER FLANGED

MARTIN SPROCKET & GR

Part # 11S 1 7/8

BDI # 614593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : In stock
Loading Price
QTY
10S 2 7/16

COMPARE

10S 2 7/16

Description
10S 2 7/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 2 7/16

BDI # 614031

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
PL150X200 AS

COMPARE

PL150X200 AS

Description
PL150X200 AS POWER LOCK

TSUBAKI

Part # PL150X200

BDI # 928956

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.874

Outside Diameter - Millimeter: 200
Bore - Millimeter: 150
Length - Millimeter: 38
Other Features: 18 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY
PL160X210 AS

COMPARE

PL160X210 AS

Description
PL160X210 AS POWER LOCK

TSUBAKI

Part # PL160X210

BDI # 928957

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.268

Outside Diameter - Millimeter: 210
Bore - Millimeter: 160
Length - Millimeter: 38
Other Features: 19 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY