60B32 PER PRINT 54353-300-003
Description
60B32 PER PRINT 54353-300-003 SPROCKET
Part # 60B32 PER PRINT 54353-300-003
BDI # 24445293
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60B32 PRINT 54353-300-005
Description
60B32 PRINT 54353-300-005 SPROCKET
Part # 60B32 PRINT 54353-300-005
BDI # 24346319
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
XTB45-3.0000-SS
Description
XTB45-3.0000-SS TAPERED BUSHING ; XT45 STYLE 3" BORE SS
Part # XTB45-3.0000-SS
BDI # 22975402
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45
Features
Thread Size:
6.3-11
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Threads per Inch:
11
Nominal Thickness - Inch:
1.041
Nominal Thickness - Millimeter:
26.441