Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
4
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
160
Length - Millimeter:
38
Other Features:
19 Locking Screws
Length - Inch:
1.496
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
2MM9330WICRQUMA4484
Description
2MM9330WICRQUMA4484 PRECISION BALL BRG ; NON RETURNABLE PAK=SET QUAD HIGH SPD AC
Part # 2MM9330WICRQUMA4484
BDI # 24619435
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring