H80B25F X 2-1/8

COMPARE

H80B25F X 2-1/8

Description
H80B25 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH TYPE B 2-1/8IN BORE

TSUBAKI

Part # 80B25F X 2B

BDI # 21972358

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.979

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.516
Pitch Diameter - Millimeter: 202.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY