2 C 90 TB
Description
2 C 90 TB V-BELT SHEAVE ; 2 GROOVE 9.4" OD BUSHED C BELT
Part # 2 C 90 TB
BDI # 616515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
581601
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
2
60H100 SF
Description
60H100 SF SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 60H100 SF
BDI # 623537
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
573764
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
7 C 90 R
Description
7 C 90 R V-BELT SHEAVE ; 7GR C 9" PD BORED FOR R1 BUSHING
Part # 7 C 90 R
BDI # 21979546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
10 C 90 TB
Description
10 C 90 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 90 TB
BDI # 613706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581239
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
3 C 90 TB
Description
3 C 90 TB V-BELT SHEAVE ; 3 GROOVES 9.4" OD BUSHED
Part # 3 C 90 TB
BDI # 618252
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
580443
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
3