Page 1 of 2

Next

Compare
PB14MX32S125

COMPARE

PB14MX32S125

Description
PB14MX32S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 32T 5.61" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX32S125

BDI # 21978300

Features

Pitch Diameter - Inch: 0.221
Flange Outside Diameter - Millimeter: 6.11
Inch - Metric: Metric
Outside Diameter - Inch: 0.217
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.614
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Request A Price QTY
PB14MX32S90

COMPARE

PB14MX32S90

Description
PB14MX32S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 32T 5.61" PD 90MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX32S90

BDI # 21978304

Features

Pitch Diameter - Inch: 0.221
Flange Outside Diameter - Millimeter: 6.11
Inch - Metric: Metric
Outside Diameter - Inch: 0.217
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.614
Mounting Method: Rough Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Request A Price QTY
F14MX32S20-SK

COMPARE

F14MX32S20-SK

Description
F14MX32S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.50"PD 20MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX32S20-SK

BDI # 21976130

Features

Pitch Diameter - Inch: 0.221
Flange Outside Diameter - Millimeter: 6.114
Inch - Metric: Metric
Outside Diameter - Inch: 0.217
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.614
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
F14MX32S37-SK

COMPARE

F14MX32S37-SK

Description
F14MX32S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.50"PD 37MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX32S37-SK

BDI # 21976132

Features

Pitch Diameter - Inch: 0.221
Flange Outside Diameter - Millimeter: 6.114
Inch - Metric: Metric
Outside Diameter - Inch: 0.217
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.614
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX32S68-2517

COMPARE

14MX32S68-2517

Description
14MX32S68-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.6" PD 68MMW BORED 2517 BUSH

MARTIN SPROCKET & GR

Part # 14MX32S68-2517

BDI # 21977320

Features

Pitch Diameter - Inch: 0.221
Flange Outside Diameter - Millimeter: 6.11
Inch - Metric: Metric
Outside Diameter - Inch: 0.217
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 5.614
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY