Page 1 of 2

Next

Compare
FC740-03

COMPARE

FC740-03

Description
FC740-03 STATIC DISSIPATING HOSE ; SMOOTH BORE

AEROQUIP

Part # FC740-03

BDI # 23896266

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.37
Outside Diameter - Millimeter: 9.398
Other Features: Smooth Bore | Static Dissipating | Fire Resistant | Burst Pressure 12000 PSI
Typical Use: Compressor | Chemical Transfer

Inside Diameter - Millimeter: 3.175
Color: Black

Price Inventory : Available to order
Loading Price
QTY
04-STB

COMPARE

04-STB

Description
04-STB HOSE ; 1/4 ID TRU-BORE

PARKER

Part # 04-STB

BDI # 27440656

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.37
Outside Diameter - Millimeter: 9.398
Other Features: Stainless Steel Braid
Typical Use: Chemical Transfer | Food and Beverage | Fluid Handling | Pharmaceutical

Inside Diameter - Millimeter: 6.35
Color: Silver

Price Inventory : Available to order
Loading Price
QTY
04-STW

COMPARE

04-STW

Description
04-STW HOSE ; 0.250 ID SS BRAID

PARKER

Part # 04-STW

BDI # 27440658

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.37
Outside Diameter - Millimeter: 9.398
Other Features: Stainless Steel Braid
Typical Use: Chemical Transfer | Food and Beverage | Fluid Handling | Pharmaceutical

Inside Diameter - Millimeter: 6.35
Color: Silver

Price Inventory : Available to order
Loading Price
QTY
15LT187-6CA2

COMPARE

15LT187-6CA2

Description
15LT187-6CA2 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/16" BORE ALUM 15T

B & B MANUFACTURING

Part # 15LT187-6CA2

BDI # 22708547

Features

Pitch Diameter - Inch: 0.39
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.37
Face Width - Millimeter: 6.731

Face Width - Inch: 0.265
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.906
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15LT312-6CA1

COMPARE

15LT312-6CA1

Description
15LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 15T

B & B MANUFACTURING

Part # 15LT312-6CA1

BDI # 22708553

Features

Pitch Diameter - Inch: 0.39
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.37
Face Width - Millimeter: 9.906

Face Width - Inch: 0.39
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.906
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY