16T2.5/14-2
Description
16T2.5/14-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 14 TEETH ALUMINUM
Part # 16T2.5/14-2
BDI # 22712279
Features
Pitch Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.417
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
11
Mounting Method:
Rough Bore