2807-6
Description
2807-6 AIR/MULTIPURPOSE HOSE ; 0.32" ID X 0.43" OD SILVER 2500PSI
Part # 2807-6
BDI # 21500699
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 10000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
8.128
Color:
Silver
3M3K-XTF 440FT/REEL
Description
3M3K-XTF XREEL HYDRAULIC HOSE ; NON-RETURNABLE 440FT/REL
Part # 46578069
BDI # 1105323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 1.8 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
4.775
Color:
Black
FC465-06
Description
FC465-06 HYDRAULIC HOSE ; SS BRAID CONDUCTIVE SAE
Part # FC465-06
BDI # 23894728
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 10000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
8.128
Color:
Silver
3/16IN 19B PLANT MASTER 315PSI 625FT/RL
Description
3/16" X REEL (500'-750') AIR AND MP HOSE ; 625FT/REL
Part # 3/16IN 19B PLANT MASTER 315PSI 625FT/RL
BDI # 1102925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
High Tensile Synthetic Textile Cord Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.775
Color:
Red
NR7-03
Description
NR7-03 HYDRAULIC HOSE FITTING ; POR NON-RETURNABLE
Part # 20243656
BDI # 17994680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
Synthetic Fiber Reinforcement | Burst Pressure 12000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 0.8 Inch
Typical Use:
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Inside Diameter - Millimeter:
4.775
Color:
Orange