K7160-04X100
Description
K7160-04X100 VACUUM TRANSFER HOSE ; K7160 POLYSPRING FOOD AND BEV 1/4"X100'
Part # K7160-04X100
BDI # 24318417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.46
Outside Diameter - Millimeter:
11.684
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 70 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
6.35
Color:
Crystal Clear
A1730-04X500
Description
A1730-04X500 FLEXIBLE FDA HOSE ; 1/4"X500'BOX POLYETHYLENE
Part # A1730-04X500
BDI # 24451691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.46
Outside Diameter - Millimeter:
11.684
Other Features:
High Tensile Strength Yarn
Inside Diameter - Millimeter:
6.35