CFM010013010
Description
CFM010013010 FLANGED BEARING ; 10MM ID X 13MM OD X 10MM LG BRONZE
Part # CFM010013010
BDI # 17053570
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.515
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Features
Pitch Diameter - Inch:
0.535
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
13.589
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.535
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
13.589
Mounting Method:
Rough Bore
CFM010013016
Description
CFM010013016 FLANGED BEARING ; 10MM ID 13MM OD 16MM LG C93200 METRIC
Part # CFM010013016
BDI # 17053572
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.515
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.63
CFM010013006
Description
CFM010013006 FLANGED BEARING ; 10X13X6X16X1.5MM C93200 CAST BRONZE
Part # CFM010013006
BDI # 17053568
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.515
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.236