15-3M06M6CA6
Description
15-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 15T
Part # 15-3M06M6CA6
BDI # 22707309
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.535
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
15-3M06MIA5
Description
15-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 15T
Part # 15-3M06MIA5
BDI # 22707313
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.535
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
15-3M09M6CA6
Description
15-3M09M6CA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 15T
Part # 15-3M09M6CA6
BDI # 22707321
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.535
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.535
Outside Diameter - Millimeter:
13.589
Other Features:
304 Stainless Steel Braid
Typical Use:
Food and Beverage | Pharmaceutical | Fluid Handling | Chemical Transfer | Cosmetics | Paint
Inside Diameter - Millimeter:
12.7
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.535
Outside Diameter - Millimeter:
13.589
Other Features:
304 Stainless Steel Braid
Typical Use:
Food and Beverage | Pharmaceutical | Fluid Handling | Chemical Transfer | Cosmetics | Paint
Inside Diameter - Millimeter:
12.7
Color:
Silver