2448N-04V91
Description
2448N-04V91 HIGH PRESSURE HOSE, ULTRA DN 06 (SMARTCATALOG)
Part # 2448N-04V91
BDI # 26575611
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.539
Outside Diameter - Millimeter:
13.691
Other Features:
High Strength Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
22MP025MDFM6
Description
22MP025MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22MP025MDFM6
BDI # 26278793
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22MP025M3SP8
Description
22MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 22MP025M3SP8
BDI # 26273930
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22MP025MSFP6
Description
22MP025MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22MP025MSFP6
BDI # 26277331
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22MP025M3FP8
Description
22MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 22MP025M3FP8
BDI # 26277335
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore