CR2SN-04
Description
CR2SN-04X250RL 1/4 ID ; POR ARMORCOAT SAE 100R2AT/2SN
Part # CR2SN-04
BDI # 17990963
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.578
Outside Diameter - Millimeter:
14.681
Other Features:
2 High Tensile Steel Wire Braid | With Armorcoat Cover | Burst Pressure 23200 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 4 Inch
Typical Use:
Construction | Forestry | Mining | Offshore
Inside Diameter - Millimeter:
6.35
Color:
Black