CFM012015008
Description
CFM012015008 FLANGED BEARING ; 12MM ID X 15MM ODX 8MM LG CAST BRONZE
Part # CFM012015008
BDI # 17053579
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.315
K3150-06X100
Description
K3150-06X100 FOOD/BEVERAGE HOSE ; 3/8" IDX0.594" OD CRYSTAL CLR PVC
Part # K3150-06X100
BDI # 20288393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
CFM010015010
Description
CFM010015010 FLANGED BEARING ; 10X15X10X21X3MM C93200 CAST BRONZE
Part # CFM010015010
BDI # 17053573
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
21
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
CFM012015016
Description
CFM012015016 FLANGED BEARING ; 12MM ID X 15MM OD X 16MM LG BRONZE
Part # CFM012015016
BDI # 17053581
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.63
CFM012015020
Description
CFM012015020 FLANGED BEARING ; 12X15X20X18X1.5MM C93200 CAST BRONZE
Part # CFM012015020
BDI # 17053582
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787